Leviton 5224-2 Thermoplastic Duplex Style 15A 120/277V Single Pole/Single Pole AC Combination Switch With Ground Screw, Brown | Graybar Store
Leviton - Thermoplastic Duplex Style 15A 120/277V Single Pole/Single Pole AC Combination Switch With Ground Screw, Brown - 5224-2
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex Style 15A 120/277V Single Pole/Single Pole AC Combination Switch With Ground Screw, Brown

    Manufacturer: Leviton
    Manufacturer #: 5224-2
    SKU: 88156591
    $12.97
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5224-2
    • Color Brown
    • Type AC Combination Switch
    • Amperage 15A
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brown thermoplastic side wired duplex style 15A 120/277V single pole/single pole AC combination switch with ground screw.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.