Leviton 5320-TCP Thermoplastic Straight Blade Duplex Receptacle With Ears, Residential Grade, All Screws Backed Out Contractor Pack | Graybar Store
Leviton - Thermoplastic Straight Blade Duplex Receptacle With Ears, Residential Grade, All Screws Backed Out Contractor Pack - 5320-TCP
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Straight Blade Duplex Receptacle With Ears, Residential Grade, All Screws Backed Out Contractor Pack

    Manufacturer: Leviton
    Manufacturer #: 5320-TCP
    SKU: 25052407
    $0.89
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Light Almond
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5320-TCP
    • Color Light Almond
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Light almond thermoplastic 15A 125V 2P3W NEMA 5 15R quickwire push in and side wired straight blade duplex receptacle with ears. All screws backed out contractor pack.
    Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.