Pass and Seymour (Legrand) 3703 Thermoplastic Cover | Graybar Store
Pass and Seymour (Legrand) - Thermoplastic Cover - 3703
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3703
    SKU: 90015479
    $25.14
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Additional Features:Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2)
    Color:Grey
    Size:4.75 W x 2.813 H in
    Mounting Position:Horizontal
    No. of Gangs:1-Gang
    Use With:Electrical Devices
    Mounting Type:Screw Mount
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3703
    • Color Grey
    • Size 4.75 W x 2.813 H in
    • Additional Features Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2)
    • Mounting Position Horizontal
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pass & Seymour® Thermoplastic Cover, Gray, No. of Gangs: 1, Mounting Type: Screw Mount, (1) GFCI Receptacle, Thermoplastic