Leviton TBR20-GY Thermoplastic 20A 125V 2P3W Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, Grey | Graybar Store
Leviton - Thermoplastic 20A 125V 2P3W Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, Grey - TBR20-GY
+ / - Hover over image to Zoom
Other Views

    Thermoplastic 20A 125V 2P3W Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, Grey

    Manufacturer: Leviton
    Manufacturer #: TBR20-GY
    SKU: 25194021
    $8.61
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Grey
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TBR20-GY
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey thermoplastic 20A 125V 2P3W NEMA 5 20R back and side wired tamper resistant self grounding straight blade duplex receptacle.
    Plug Into Safety with Leviton's Line of Tamper-Resistant (TR) Receptacles. As a long-time manufacturer of tamper-resistant devices, Leviton is pleased to be at the forefront of this safety measure with an expanded product line that encompasses a wide range of TR devices in Residential, Commercial, Industrial and Hospital Grades.