Leviton 688-W Thermoplastic 1 Gang Flush Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade | Graybar Store
Leviton - Thermoplastic 1 Gang Flush Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade - 688-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic 1 Gang Flush Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade

    Manufacturer: Leviton
    Manufacturer #: 688-W
    SKU: 92036158
    $13.92
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 688-W
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White thermoplastic 15A 125V 2P3W NEMA 5 15R single gang flush mount single clock hanger straight blade receptacle. Square recess with clock hanger hook and ground screw.
    Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.