Leviton Thermoplastic 1-Gang Flush-Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade | Graybar Store
Leviton - Thermoplastic 1-Gang Flush-Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade
+ / - Hover over image to Zoom
Other Views

    Thermoplastic 1-Gang Flush-Mount Single Clock Hanger Straight Blade Receptacle, Residential Grade

    Manufacturer: Leviton
         

    Residential grade thermoplastic single-gang flush-mount single clock hanger straight blade receptacle.

    Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
    See More >>
    • Manufacturer Leviton
    • Ground Grounding
    • Materials Thermoplastic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    688-I
    88157416
    NEMA 5-15R
    15A
    125V
    Ivory
    2-Pole, 3-Wire
    $
    13
    .92
    /
    EA
    88157416
    NEMA Rating
    NEMA 5-15R
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    13
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    688-W
    92036158
    NEMA 5-15R
    15A
    125V
    White
    2-Pole, 3-Wire
    $
    13
    .92
    /
    EA
    92036158
    NEMA Rating
    NEMA 5-15R
    Amperage
    15A
    Voltage Rating
    125V
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    13
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88157416 SKU, 88157416 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    13
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92036158 SKU, 92036158 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    13
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available