Fluke FLUKE-52-2 60HZ 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Dual Input | Graybar Store
Fluke - 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Dual Input - FLUKE-52-2 60HZ
+ / - Hover over image to Zoom
Other Views

    50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Dual Input

    Manufacturer: Fluke
    Manufacturer #: FLUKE-52-2 60HZ
    SKU: 99495692
    $353.42
    Checking Pricing
         
    Power Source:(3) AA Batteries
    Tool Application:Accuracy Measurement
    Rating:1000 V Cat III; 600 V Cat IV; CE Certified
    Display Type:Backlight; Dual Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-52-2 60HZ
    • Display Type Backlight; Dual Display
    • Power Source (3) AA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV; CE Certified
    • Tool Application Accuracy Measurement
    • For Use With Fluke 50 Series II Thermometers
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dual Input Digital Thermometer, -418 Deg K, -250 Deg C to 3212 Deg F, 1767 Deg C Temperature, Digital Display Type, Fluke Brand, 52 II Model, Includes Impact Absorbing Holster, Bead Probe Thermocouple