Phoenix Contact 2907626 Thermomagnetic Device Circuit Breaker | Graybar Store
Phoenix Contact - Thermomagnetic Device Circuit Breaker - 2907626
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907626
    SKU: 25841549
    $19.15
    Checking Pricing
         
    Voltage Rating:277 V AC; 60 V DC
    Poles:1
    Mounting Position:DIN Rail
    Amperage Rating:1 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907626
    • Amperage Rating 1 A
    • Mounting Position DIN Rail
    • Poles 1
    • Voltage Rating 277 V AC; 60 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TMC Thermomagnetic Device Circuit Breaker, Amperage Rating: 1 A, Voltage Rating: 277 V AC; 60 V DC, Poles: 1, Mounting Position: DIN Rail