Phoenix Contact 0902250 Thermomagnetic Device Circuit Breaker | Graybar Store
Phoenix Contact - Thermomagnetic Device Circuit Breaker - 0902250
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0902250
    SKU: 25109756
    $62.24
    Checking Pricing
         
    Voltage Rating:125 V DC; 480 V AC
    Poles:1
    Mounting Position:DIN Rail
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0902250
    • Amperage Rating 20 A
    • Mounting Position DIN Rail
    • Poles 1
    • Voltage Rating 125 V DC; 480 V AC
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    TMC Thermomagnetic Device Circuit Breaker, Amperage Rating: 20 A, Voltage Rating: 125 V DC; 480 V AC, Poles: 1, Mounting Position: DIN Rail