Phoenix Contact 0916605 Thermomagnetic Circuit Breaker | Graybar Store
Phoenix Contact - Thermomagnetic Circuit Breaker - 0916605
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0916605
    SKU: 25267148
    $16.76
    Checking Pricing
         
    Voltage Rating:240 V AC; 28 V DC
    Connections:Screw
    Mounting Position:DIN Rail
    Amperage Rating:2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0916605
    • Connections Screw
    • Amperage Rating 2 A
    • Mounting Position DIN Rail
    • Voltage Rating 240 V AC; 28 V DC
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TMC Thermomagnetic Circuit Breaker, Amperage Rating: 2 A, Voltage Rating: 240 V AC; 28 V DC, Connections: Screw, Mounting Position: DIN Rail