Phoenix Contact 3100062 Thermoelectric Voltage Terminal Block Pair | Graybar Store
Phoenix Contact - Thermoelectric Voltage Terminal Block Pair - 3100062
+ / - Hover over image to Zoom
Other Views

    Thermoelectric Voltage Terminal Block Pair

    Manufacturer: Phoenix Contact
    Manufacturer #: 3100062
    SKU: 99694738
    $15.95
    Checking Pricing
         
    No. of Positions:1
    Additional Features:These special terminal blocks are used to extend thermocouple equalizing conductors in corresponding measuring circuits;
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:46 mm
    Width (mm):10.4 mm
    Amperage Rating:1:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3100062
    • Color Grey
    • Additional Features These special terminal blocks are used to extend thermocouple equalizing conductors in corresponding measuring circuits;
    • Amperage Rating 1:00 AM
    • Height 40 (NS 35/7,5) mm; 45 (NS 32) mm
    • IEC Rating IEC 60947-7-1
    • Length 46 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 10.4 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Thermoelectric Voltage Terminal Block Pair, Packaging: 50, Gray, Width (mm): 10.4 mm, Height: 40 (NS 35/7,5) mm; 45 (NS 32) mm, Amperage Rating: 1 A