Belden 1018A 00410000-CUT REEL Thermocouple Extension Cable, Cut Reel, PVC Jacket and Insulation, Overall Beldfoil Shield, 16/2, Non-Plenum, Yellow and Red | Graybar Store
Belden - Thermocouple Extension Cable, Cut Reel, PVC Jacket and Insulation, Overall Beldfoil Shield, 16/2, Non-Plenum, Yellow and Red - 1018A 00410000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Thermocouple Extension Cable, Cut Reel, PVC Jacket and Insulation, Overall Beldfoil Shield, 16/2, Non-Plenum, Yellow and Red

    Manufacturer: Belden
    Manufacturer #: 1018A 00410000-CUT REEL
    SKU: 22063189
    $2.27
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Chromel and Alumel
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:10,000 ft. Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1018A 00410000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Chromel and Alumel
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 10,000 ft. Cut Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    1018A Thermocouple Extension Cable, No. of Conductors: 2, Conductor Size: 16 AWG, Non-Plenum, Chromel and Alumel, PVC