Ideal Industries 46-400 Thermo-Shrink® UF Splice Kit | Graybar Store
Ideal Industries - Thermo-Shrink® UF Splice Kit - 46-400
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® UF Splice Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 46-400
    SKU: 92122093
    $23.14
    Checking Pricing
         
    Wire Range:14 to 8 AWG
    Length (Inches):8.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-400
    • Application Direct Burial
    • Material Type TS-46 Irradiated Cross-Linked Polyolefin
    • Wire Range 14 to 8 AWG
    • Length (Inches) 8.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermo-Shrink® UF splice kit for 14 to 8 AWG wire.
    • Direct burial rated
    • Heavy-wall heat shrinkable tubing
    • Adhesive linear provides complete insulation and protection
    • Simple one-piece design saves time and money