Ideal Industries 46-401 Thermo-Shrink® UF Splice Kit, 8 to 2 AWG | Graybar Store
Ideal Industries - Thermo-Shrink® UF Splice Kit, 8 to 2 AWG - 46-401
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® UF Splice Kit, 8 to 2 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 46-401
    SKU: 92122094
    $16.60
    Checking Pricing
         
    Wire Range:8 to 2 AWG
    Length (Inches):6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-401
    • Application Direct Burial
    • Material Type TS-46 Irradiated Cross-Linked Polyolefin
    • Wire Range 8 to 2 AWG
    • Length (Inches) 6.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermo-Shrink® UF splice kit for 8 to 2 AWG wire.
    • Direct burial rated
    • Heavy-wall heat shrinkable tubing
    • Adhesive linear provides complete insulation and protection
    • Simple one-piece design saves time and money