Ideal Industries 46-607 Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk - 46-607
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk

    Manufacturer: Ideal Industries
    Manufacturer #: 46-607
    SKU: 89034706
    $22.32
    Checking Pricing
         
    Inner Diameter:3/8 in.
    Color:Black
    Length (Inches):48.0
    Packaging:4 Foot Disk
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-607
    • Color Black
    • Inner Diameter 3/8 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Length (Inches) 48.0
    • Packaging 4 Foot Disk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-feet x 3/8-inch dia heat shrink thin-wall tubing for 8 to 4 AWG wire, 4 foot disk.
    Thermo-Shrink® thin-wall heat shrinkable tubing.

    Specifications

    • Min. Expanded Inner Diameter: 0.421 (10.7 mm)
    • Max. Recovered Inner Diameter: 0.185 (4.7 mm)
    • Nominal Recovered Wall Thickness (± 10%): 0.022 (0.56 mm)
    • Cable Range: 8 to 4 AWG