Ideal Industries 46-603 Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk - 46-603
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk

    Manufacturer: Ideal Industries
    Manufacturer #: 46-603
    SKU: 89034702
    $19.07
    Checking Pricing
         
    Inner Diameter:1/8 in.
    Color:Black
    Length (Inches):48.0
    Packaging:4 Foot Disk
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-603
    • Color Black
    • Inner Diameter 1/8 in.
    • Materials Polyolefin
    • Shrink Ratio 2:1
    • Length (Inches) 48.0
    • Packaging 4 Foot Disk
    • Country of Origin CN - China
    Product Overview:
    4-feet x 1/8-inch dia heat shrink thin-wall tubing for 24 to 20 AWG wire, 4 foot disk.
    Thermo-Shrink® thin-wall heat shrinkable tubing.

    Specifications

    • Min. Expanded Inner Diameter: 0.146 (3.7 mm)
    • Max. Recovered Inner Diameter: 0.063 (1.6 mm)
    • Nominal Recovered Wall Thickness (± 10%): 0.017 (0.44 mm)
    • Cable Range: 24 to 20 AWG