Ideal Industries 46-356 Thermo-Shrink® Thin-Wall Heat Shrink, 9" | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrink, 9
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrink, 9"

    Manufacturer: Ideal Industries
    Manufacturer #: 46-356
    SKU: 88136196
    $20.20
    Checking Pricing
         
    Packaging:9 Inch Length
    Color:Black
    Inner Diameter:1-1/2 in.
    Length (Inches):9.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-356
    • Color Black
    • Inner Diameter 1-1/2 in.
    • Materials Polyolefin
    • Shrink Ratio 3:01
    • Length (Inches) 9.0
    • Packaging 9 Inch Length
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermo-Shrink® Thin-Wall Heat Shrink, 9 inches, for 4/0 to 400 MCM wire.
    Features: TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio; Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications; Maximum flame retardancy; Meets UL.