Ideal Industries Thermo-Shrink® Thin-Wall Heat Shrink, 9" | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrink, 9
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrink, 9"

    Manufacturer: Ideal Industries
         

    Thermo-Shrink™ thin-wall heat shrink tube, 9 inches.

    Ideal Industries thin-wall heat shrinkable tubing.
    See More >>
    • Manufacturer Ideal Industries
    • Materials Polyolefin
    • Shrink Ratio 3:01
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Color
    Inner Diameter
    Length (Inches)
    Price
    46-369
    88136198
    9 Inch Length
    Black
    2 in.
    9.0
    $
    25
    .96
    /
    EA
    88136198
    Packaging
    9 Inch Length
    Color
    Black
    Inner Diameter
    2 in.
    Length (Inches)
    9.0
    $
    25
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    46-356
    88136196
    9 Inch Length
    Black
    1-1/2 in.
    9.0
    $
    20
    .20
    /
    EA
    88136196
    Packaging
    9 Inch Length
    Color
    Black
    Inner Diameter
    1-1/2 in.
    Length (Inches)
    9.0
    $
    20
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88136198 SKU, 88136198 ANALYTICS...
    Inner Diameter
    2 in.
    Length (Inches)
    9.0
    Price
    $
    25
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88136196 SKU, 88136196 ANALYTICS...
    Inner Diameter
    1-1/2 in.
    Length (Inches)
    9.0
    Price
    $
    20
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available