Ideal Industries 46-313 Thermo-Shrink® Thin-Wall Heat Shrink, 6" | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrink, 6
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrink, 6"

    Manufacturer: Ideal Industries
    Manufacturer #: 46-313
    SKU: 88136172
    $1.46
    Checking Pricing
         
    Packaging:6 Inch Length
    Color:Black
    Inner Diameter:3/16 in.
    Length (Inches):6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-313
    • Color Black
    • Inner Diameter 3/16 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Length (Inches) 6.0
    • Packaging 6 Inch Length
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermo-Shrink® Thin-Wall Heat Shrink, 6 inches with a .187 inch OD, for 20 to 14 AWG wire.
    Features: Polyolefin Material Electrically Insulates And Protects In-Line Components, Disconnect Terminals And Splices With Its High Strength And Excellent Resilience; Use To Bundle Wires For Very Flexible Light-Duty Harnesses; Highly Flame-Retardant.