Ideal Industries Thermo-Shrink® Thin-Wall Heat Shrink, 6" | Graybar Store
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrink, 6
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrink, 6"

    Manufacturer: Ideal Industries
         

    Thermo-Shrink™ thin-wall heat shrink tube, 6 inches.

    Ideal Industries thin-wall heat shrinkable tubing.
    See More >>
    • Manufacturer Ideal Industries
    • Materials Polyolefin
    • Shrink Ratio 2:01
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Packaging
    Color
    Inner Diameter
    Length (Inches)
    Price
    46-319
    88136178
    6 Inch Length
    Black
    3/8 in.
    6.0
    $
    2
    .06
    /
    EA
    88136178
    Packaging
    6 Inch Length
    Color
    Black
    Inner Diameter
    3/8 in.
    Length (Inches)
    6.0
    $
    2
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    46-313
    88136172
    6 Inch Length
    Black
    3/16 in.
    6.0
    $
    1
    .46
    /
    EA
    88136172
    Packaging
    6 Inch Length
    Color
    Black
    Inner Diameter
    3/16 in.
    Length (Inches)
    6.0
    $
    1
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    46-316
    88136175
    6 Inch Length
    Black
    1/4 in.
    6.0
    $
    1
    .49
    /
    EA
    88136175
    Packaging
    6 Inch Length
    Color
    Black
    Inner Diameter
    1/4 in.
    Length (Inches)
    6.0
    $
    1
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88136178 SKU, 88136178 ANALYTICS...
    Inner Diameter
    3/8 in.
    Length (Inches)
    6.0
    Price
    $
    2
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88136172 SKU, 88136172 ANALYTICS...
    Inner Diameter
    3/16 in.
    Length (Inches)
    6.0
    Price
    $
    1
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88136175 SKU, 88136175 ANALYTICS...
    Inner Diameter
    1/4 in.
    Length (Inches)
    6.0
    Price
    $
    1
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available