Ideal Industries 46-352 Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing | Graybar Store
Ideal Industries - Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing - 46-352
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing

    Manufacturer: Ideal Industries
    Manufacturer #: 46-352
    SKU: 88136195
    $12.51
    Checking Pricing
         
    Inner Diameter:1.1 in.
    Color:Black
    Length (Inches):9.0
    Packaging:10 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-352
    • Color Black
    • Inner Diameter 1.1 in.
    • Materials Cross-Linked Polyolefin
    • Shrink Ratio 3:01
    • Length (Inches) 9.0
    • Packaging 10 Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 x 1.1-inch dia heat shrink heavy-wall tubing for 2 to 4/0 AWG wire, 10 pack.
    Thermo-Shrink® heavy-wall heat shrinkable tubing.

    Specifications

    • Min. Expanded Inner Diameter (Inches): 1.10
    • Max. Recovered Inner Diameter (Inches): .350
    • Nominal Recovered Wall Thickness (Inches): 0.120
    • Conductor Range: 2 to 4/0 AWG