Ideal Industries 46-343 Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing | Graybar Store
Ideal Industries - Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing - 46-343
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Heavy-Wall Heat Shrinkable Tubing

    Manufacturer: Ideal Industries
    Manufacturer #: 46-343
    SKU: 88136190
    $9.05
    Checking Pricing
         
    Inner Diameter:.40 in.
    Color:Black
    Length (Inches):6.0
    Packaging:10 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-343
    • Color Black
    • Inner Diameter .40 in.
    • Materials Cross-Linked Polyolefin
    • Shrink Ratio 3:1
    • Length (Inches) 6.0
    • Packaging 10 Pack
    • Country of Origin US - USA
    Product Overview:
    6 x 0.4 inch dia heat shrink heavy-wall tubing for 12 to 6 AWG wire, 10 pack.
    Thermo-Shrink® heavy-wall heat shrinkable tubing.

    Specifications

    • Min. Expanded Inner Diameter (Inches): .400
    • Max. Recovered Inner Diameter (Inches): .150
    • Nominal Recovered Wall Thickness (Inches): 0.060
    • Conductor Range: 12 to 6 AWG