Protective Industrial Products 41-1430/XL PowerGrab™ Insulated Seamless Gloves | Graybar Store
Protective Industrial Products - PowerGrab™ Insulated Seamless Gloves - 41-1430/XL
+ / - Hover over image to Zoom
Other Views

    PowerGrab™ Insulated Seamless Gloves

    Manufacturer: Protective Industrial Products
    Manufacturer #: 41-1430/XL
    SKU: 25719801
    $8.60
    Checking Pricing
         
    Glove Material Type:Acrylic (Inner Liner); MicroFinish Latex (Grip); Nylon
    Color:Black (Coating); Black (Shell)
    Size:XL
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 41-1430/XL
    • Color Black (Coating); Black (Shell)
    • Size XL
    • Application Commercial Fishing; Construction; Food Processing; Outdoor Winter Activities and Recreation; Utilities
    • Glove Material Type Acrylic (Inner Liner); MicroFinish Latex (Grip); Nylon
    • Glove Type Knit
    • Country of Origin CN - China
    Product Overview:
    PowerGrab™ Thermo Seamless Gloves With Gripped Palms And Fingers, Glove Type: Knit, Size: XL, Black (Coating); Black (Shell), Glove Material Type: Acrylic (Inner Liner); MicroFinish Latex (Grip); Nylon