Intermatic Thermal Type Photo Control, K4400 Series, Stem Mount | Graybar Store
Intermatic - Thermal Type Photo Control, K4400 Series, Stem Mount
+ / - Hover over image to Zoom
Other Views

    Thermal Type Photo Control, K4400 Series, Stem Mount

    Manufacturer: Intermatic
         

    • Manufacturer Intermatic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Watts Tungsten
    VA Ballast
    Price
    K4423M
    25118470
    208 to 277 V AC
    3100 to 4150 W
    1700 to 2300 VA
    $
    22
    .43
    /
    EA
    25118470
    Voltage Rating
    208 to 277 V AC
    Watts Tungsten
    3100 to 4150 W
    VA Ballast
    1700 to 2300 VA
    $
    22
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K4421M
    25118471
    120 V AC
    1800 W
    1000 VA
    $
    20
    .89
    /
    EA
    25118471
    Voltage Rating
    120 V AC
    Watts Tungsten
    1800 W
    VA Ballast
    1000 VA
    $
    20
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118470 SKU, 25118470 ANALYTICS...
    VA Ballast
    1700 to 2300 VA
    Price
    $
    22
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118471 SKU, 25118471 ANALYTICS...
    VA Ballast
    1000 VA
    Price
    $
    20
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available