Panduit S200X650VATY Thermal Transfer Self-Laminating Label | Graybar Store
Panduit - Thermal Transfer Self-Laminating Label - S200X650VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S200X650VATY
    SKU: 25115751
    $0.41
    Checking Pricing
         
    Color:White
    Length:6-1/2 in.
    Use With:Hybrid Thermal Transfer Ribbon
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S200X650VATY
    • Color White
    • Application Wire/Cable Labeling
    • Length 6-1/2 in.
    • Materials Vinyl
    Product Overview:
    Thermal Transfer Self-Laminating Label, Length: 6-1/2 in, Wire/Cable Labeling, Width (mm): 25.4 mm, White, Vinyl