Panduit S150X150VATY Thermal Transfer Self-Laminating Label | Graybar Store
Panduit - Thermal Transfer Self-Laminating Label - S150X150VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S150X150VATY
    SKU: 25115735
    $0.08
    Checking Pricing
         
    Color:White
    Length:1-1/2 in.
    Use With:Hybrid Thermal Transfer Ribbon
    Width (mm):19.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S150X150VATY
    • Color White
    • Application Wire/Cable Labeling
    • Length 1-1/2 in.
    • Materials Vinyl
    Product Overview:
    Thermal Transfer Self-Laminating Label, Length: 1-1/2 in, Wire/Cable Labeling, Width (mm): 19.1 mm, White, Vinyl