Panduit S075X150VATY Thermal Transfer Self-Laminating Label | Graybar Store
Panduit - Thermal Transfer Self-Laminating Label - S075X150VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S075X150VATY
    SKU: 25115687
    $0.06
    Checking Pricing
         
    Dimensions (Inches):0.75 W x 1.5 L x 0.5 H
    Color:White
    Length:1-1/2 in.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S075X150VATY
    • Color White
    • Application Vinyl Label for Cat. 5e/Cat.6/Cat. 6A Cables
    • Dimensions (Inches) 0.75 W x 1.5 L x 0.5 H
    Product Overview:
    Thermal Transfer Self-Laminating Label, Vinyl, White, Dimension (Inches): 0.75 W x 1.5 L x 0.5 H in