Panduit S075X125VATY Thermal Transfer Self-Laminating Label | Graybar Store
Panduit - Thermal Transfer Self-Laminating Label - S075X125VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S075X125VATY
    SKU: 25115686
    $0.03
    Checking Pricing
         
    Color:White
    Length:1-1/4 in.
    Use With:Hybrid Thermal Transfer Ribbon
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S075X125VATY
    • Color White
    • Application Wire/Cable Labeling
    • Length 1-1/4 in.
    • Materials Vinyl
    Product Overview:
    Thermal Transfer Self-Laminating Label, Length: 1-1/4 in, Wire/Cable Labeling, Width (mm): 50.8 mm, White, Vinyl