Panduit S100X225VATY Thermal Transfer Self-Laminating Label | Graybar Store
Panduit - Thermal Transfer Self-Laminating Label - S100X225VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S100X225VATY
    SKU: 25064560
    $0.09
    Checking Pricing
         
    Color:White
    Length:2-1/4 in.
    Use With:Hybrid Thermal Transfer Ribbon
    Width (mm):19.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X225VATY
    • Color White
    • Application Wire/Cable Labeling
    • Length 2-1/4 in.
    Product Overview:
    Thermal Transfer Self-Laminating Label, Length: 2-1/4 in, Wire/Cable Labeling, Width (mm): 19.1 mm, White, Vinyl