Panduit C300X100APT Thermal Transfer Raised Panel Label | Graybar Store
Panduit - Thermal Transfer Raised Panel Label - C300X100APT
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Raised Panel Label

    Manufacturer: Panduit
    Manufacturer #: C300X100APT
    SKU: 25387468
    $0.80
    Checking Pricing
         
    Color:White
    Length:25.4 mm.
    Use With:Resin Thermal Transfer Ribbons
    Width (mm):38.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C300X100APT
    • Color White
    • Application Thermal Transfer Raised Panel Component Labels
    • Length 25.4 mm.
    Product Overview:
    Thermal Transfer Component Label, Length: 25.4 mm, Thermal Transfer Raised Panel Component Labels, Width (mm): 38.1 mm, White