Brady THT-75-427-3 Thermal Transfer Printable Labels, B-427, White/Translucent | Graybar Store
Brady - Thermal Transfer Printable Labels, B-427, White/Translucent - THT-75-427-3
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Labels, B-427, White/Translucent

    Manufacturer: Brady
    Manufacturer #: THT-75-427-3
    SKU: 99448113
    $297.95
    Checking Pricing
         
    Color:White and Translucent
    Material:B-427 Vinyl
    Width (mm):25 (1.0 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-75-427-3
    • Color White and Translucent
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • Materials Vinyl
    • Width (mm) 25 (1.0 inch)
    • Material B-427 Vinyl
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White/translucent self-laminating vinyl thermal transfer printable labels, 1.000 inch W x 2.250 inch H.