Brady Thermal Transfer Printable Labels, B-427 | Graybar Store
Brady - Thermal Transfer Printable Labels, B-427
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Labels, B-427

    Manufacturer: Brady
         

    Brady's B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. B-427 has outstanding water and oil resistance.

    • Manufacturer Brady
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • Materials Vinyl
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Use With
    Price
    THT-75-427-3
    99448113
    White and Translucent
    B-427 Vinyl
    25 (1.0 inch)
    $
    297
    .95
    /
    EA
    99448113
    Color
    White and Translucent
    Material
    B-427 Vinyl
    Width (mm)
    25 (1.0 inch)
    Length
    Use With
    $
    297
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-80-427-5
    99448168
    White and Translucent
    12.7
    3/4 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    122
    .95
    /
    EA
    99448168
    Color
    White and Translucent
    Material
    Width (mm)
    12.7
    Length
    3/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    122
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99448113 SKU, 99448113 ANALYTICS...
    Width (mm)
    25 (1.0 inch)
    Length
    Use With
    Price
    $
    297
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99448168 SKU, 99448168 ANALYTICS...
    Width (mm)
    12.7
    Length
    3/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    122
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available