Brady THT-17-423-3 Thermal Transfer Printable Labels, B-423, White | Graybar Store
Brady - Thermal Transfer Printable Labels, B-423, White - THT-17-423-3
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Labels, B-423, White

    Manufacturer: Brady
    Manufacturer #: THT-17-423-3
    SKU: 95025513
    $146.62
    Checking Pricing
         
    Color:White
    Material:B-423 Polyester
    Width (mm):50 (2.0 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-17-423-3
    • Color White
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • Materials Polyester
    • Width (mm) 50 (2.0 inch)
    • Material B-423 Polyester
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White polyester thermal transfer printable labels, 2.000 inch W x 1.000 inch H.