Brady Thermal Transfer Printable Labels, B-423 | Graybar Store
Brady - Thermal Transfer Printable Labels, B-423
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Labels, B-423

    Manufacturer: Brady
         

    Brady's B-423 is UL recognized for Outdoor Use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification applications.

    • Manufacturer Brady
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • Materials Polyester
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Use With
    Price
    THT-17-423-3
    95025513
    White
    B-423 Polyester
    50 (2.0 inch)
    $
    146
    .62
    /
    EA
    95025513
    Color
    White
    Material
    B-423 Polyester
    Width (mm)
    50 (2.0 inch)
    Length
    Use With
    $
    146
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-1-423-10
    99447918
    White
    19.1
    1/4 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    73
    .56
    /
    EA
    99447918
    Color
    White
    Material
    Width (mm)
    19.1
    Length
    1/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    73
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-46-423-10
    25409636
    White
    19.1
    1/4 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    73
    .56
    /
    EA
    25409636
    Color
    White
    Material
    Width (mm)
    19.1
    Length
    1/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    73
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-19-423-1
    99447947
    White
    76.2
    2 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    146
    .62
    /
    EA
    99447947
    Color
    White
    Material
    Width (mm)
    76.2
    Length
    2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    146
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-18-423-3
    99447944
    White
    76.2
    1 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    220
    .19
    /
    EA
    99447944
    Color
    White
    Material
    Width (mm)
    76.2
    Length
    1 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    220
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-55-423-1
    99448040
    White
    101.6
    2 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    189
    .68
    /
    EA
    99448040
    Color
    White
    Material
    Width (mm)
    101.6
    Length
    2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    189
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-107-423
    25250443
    White
    101.6
    300 ft.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    313
    .66
    /
    EA
    25250443
    Color
    White
    Material
    Width (mm)
    101.6
    Length
    300 ft.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    313
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-37-423-10-YL
    25721882
    White
    38.1
    1/2 in.
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    210
    .19
    /
    EA
    25721882
    Color
    White
    Material
    Width (mm)
    38.1
    Length
    1/2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    $
    210
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95025513 SKU, 95025513 ANALYTICS...
    Width (mm)
    50 (2.0 inch)
    Length
    Use With
    Price
    $
    146
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99447918 SKU, 99447918 ANALYTICS...
    Width (mm)
    19.1
    Length
    1/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    73
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409636 SKU, 25409636 ANALYTICS...
    Width (mm)
    19.1
    Length
    1/4 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    73
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99447947 SKU, 99447947 ANALYTICS...
    Width (mm)
    76.2
    Length
    2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    146
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99447944 SKU, 99447944 ANALYTICS...
    Width (mm)
    76.2
    Length
    1 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    220
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99448040 SKU, 99448040 ANALYTICS...
    Width (mm)
    101.6
    Length
    2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    189
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25250443 SKU, 25250443 ANALYTICS...
    Width (mm)
    101.6
    Length
    300 ft.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    313
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25721882 SKU, 25721882 ANALYTICS...
    Width (mm)
    38.1
    Length
    1/2 in.
    Use With
    BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Price
    $
    210
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available