Panduit T400X000VX1Y Thermal Transfer Printable Film | Graybar Store
Panduit - Thermal Transfer Printable Film - T400X000VX1Y
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Film

    Manufacturer: Panduit
    Manufacturer #: T400X000VX1Y
    SKU: 25066940
    $277.47
    Checking Pricing
         
    Color:Yellow
    Length:100 ft.
    Use With:Thermal Transfer Printers
    Width (mm):101.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T400X000VX1Y
    • Color Yellow
    • Application Fire Alarms; Fire Equipment; Mark Egress Routes
    • Length 100 ft.
    • Materials Vinyl
    Product Overview:
    Thermal Transfer Printable Film, Length: 100 ft, Fire Alarms; Fire Equipment; Mark Egress Routes, Width (mm): 101.6 mm, Yellow, Vinyl