Brady PTL-17-423 Thermal Transfer Portable Printer Label | Graybar Store
Brady - Thermal Transfer Portable Printer Label - PTL-17-423
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Portable Printer Label

    Manufacturer: Brady
    Manufacturer #: PTL-17-423
    SKU: 98303005
    $58.96
    Checking Pricing
         
    Dimensions (Inches):1 W x 0.5 H
    Color:White
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-17-423
    • Color White
    • Application Asset Tracking; Barcode; Component Identification; Equipment Identification; General Purpose Identification; Rating Plates
    • Dimensions (Inches) 1 W x 0.5 H
    • Materials Polyester
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Thermal Transfer Portable Printer Label, Polyester, White, Dimension (Inches): 1 W x 0.5 H in