Panduit H050X034H1T-B Thermal Transfer Military Grade Heat Shrink Label | Graybar Store
Panduit - Thermal Transfer Military Grade Heat Shrink Label - H050X034H1T-B
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Military Grade Heat Shrink Label

    Manufacturer: Panduit
    Manufacturer #: H050X034H1T-B
    SKU: 25116363
    $1,628.95
    Checking Pricing
         
    Color:White
    Length:0.34 in.
    Use With:Heat Shrink
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H050X034H1T-B
    • Color White
    • Application Wire/Cable Labeling
    • Length 0.34 in.
    • Materials Polyolefin
    Product Overview:
    Thermal Transfer Military Grade Heat Shrink Label, White, Polyolefin, Width Inches: 1/2 in, Heat Shrink, Length: 0.34 in