Panduit C195X040Y1T Thermal Transfer Component Label | Graybar Store
Panduit - Thermal Transfer Component Label - C195X040Y1T
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Component Label

    Manufacturer: Panduit
    Manufacturer #: C195X040Y1T
    SKU: 25319035
    $0.08
    Checking Pricing
         
    Color:White
    Length:0.4 in.
    Use With:Thermal Transfer Resin Ribbons
    Width (mm):64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C195X040Y1T
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 0.4 in.
    • Materials Polyester
    Product Overview:
    Thermal Transfer Component Label, Length: 0.4 in, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 64 mm, White, Polyester