Panduit C200X100YJT Thermal Transfer Component Label | Graybar Store
Panduit - Thermal Transfer Component Label - C200X100YJT
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Component Label

    Manufacturer: Panduit
    Manufacturer #: C200X100YJT
    SKU: 25115519
    $0.05
    Checking Pricing
         
    Color:White
    Length:1 in.
    Use With:Thermal Transfer Desktop Printers
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C200X100YJT
    • Color White
    • Length 1 in.
    Product Overview:
    Thermal Transfer Component Label, Length: 1 in, Thermal Transfer Desktop Printers, Width (mm): 25.4 mm, White, Polyester