Panduit C379X030YPT Thermal Transfer Adhesive Component Label | Graybar Store
Panduit - Thermal Transfer Adhesive Component Label - C379X030YPT
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Adhesive Component Label

    Manufacturer: Panduit
    Manufacturer #: C379X030YPT
    SKU: 25115543
    $0.18
    Checking Pricing
         
    Color:White
    Length:7.6 mm.
    Use With:Thermal Transfer Resin Ribbons
    Width (mm):66.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C379X030YPT
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 7.6 mm.
    • Materials Polyester
    Product Overview:
    Thermal Transfer Component Label, Length: 7.6 mm, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 66.3 mm, White, Polyester