Intermatic LC4535LA Thermal Photocontrol | Graybar Store
Intermatic - Thermal Photocontrol - LC4535LA
+ / - Hover over image to Zoom
Other Views

    Thermal Photocontrol

    Manufacturer: Intermatic
    Manufacturer #: LC4535LA
    SKU: 94001489
    $31.51
    Checking Pricing
         
    Watts Tungsten:7200 W
    VA Ballast:4000 VA
    Voltage Rating:480 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4535LA
    • VA Ballast 4000 VA
    • Watts Tungsten 7200 W
    • Voltage Rating 480 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LC4500 Thermal Photocontrol, 480 V AC, 4000 VA, Watts Tungsten: 7200 W