Intermatic K4421M Thermal Photocontrol | Graybar Store
Intermatic - Thermal Photocontrol - K4421M
+ / - Hover over image to Zoom
Other Views

    Thermal Photocontrol

    Manufacturer: Intermatic
    Manufacturer #: K4421M
    SKU: 25118471
    $20.89
    Checking Pricing
         
    Voltage Rating:120 V AC
    Watts Tungsten:1800 W
    VA Ballast:1000 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4421M
    • VA Ballast 1000 VA
    • Watts Tungsten 1800 W
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocontrol, Thermal, 120V, 1800W Tungsten Load, 1000W Ballast Load, Turn Lock With 3 Prong Mounting, Size 1 9/16 Inch L x 1 9/16 Inch W x 3 Inch H