Intermatic K4423M Thermal Photocontrol | Graybar Store
Intermatic - Thermal Photocontrol - K4423M
+ / - Hover over image to Zoom
Other Views

    Thermal Photocontrol

    Manufacturer: Intermatic
    Manufacturer #: K4423M
    SKU: 25118470
    $22.43
    Checking Pricing
         
    Voltage Rating:208 to 277 V AC
    Watts Tungsten:3100 to 4150 W
    VA Ballast:1700 to 2300 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4423M
    • VA Ballast 1700 to 2300 VA
    • Watts Tungsten 3100 to 4150 W
    • Voltage Rating 208 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocontrol, Thermal, 208 to 277V, 3100 to 4150W Tungsten Load, 1700 to 2300W Ballast Load, Turn Lock With 3 Prong Mounting, Size 1 9/16 Inch L x 1 9/16 Inch W x 3 Inch H