Square D (Schneider Electric) LR2K0304 Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LR2K0304
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR2K0304
    SKU: 96073977
    $68.53
    Checking Pricing
         
    Amperage Rating:0.36 to 0.54 A
    Termination:Screw
    Voltage Rating:690 V AC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR2K0304
    • Termination Screw
    • Amperage Rating 0.36 to 0.54 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Thermal Overload Relay, Voltage Rating: 690 V AC, Amperage Rating: 0.36 to 0.54 A, Screw Termination