Square D (Schneider Electric) LRD32L Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LRD32L
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD32L
    SKU: 25636913
    $69.82
    Checking Pricing
         
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Size:1
    Termination:Screw
    Amperage Rating:23 to 32 A
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD32L
    • Size 1
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 23 to 32 A
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    TeSys™ LRD Thermal Overload Relay, Voltage Rating: 690 V, Amperage Rating: 23 to 32 A, Screw Termination