Square D (Schneider Electric) LRD22L Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LRD22L
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD22L
    SKU: 25636912
    $69.82
    Checking Pricing
         
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Termination:Screw
    Amperage Rating:17 to 24 A
    Voltage Rating:690 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD22L
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 17 to 24 A
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    TeSys™ LRD Thermal Overload Relay, Voltage Rating: 690 V AC, Amperage Rating: 17 to 24 A, Screw Termination