Square D (Schneider Electric) LR3D22 Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LR3D22
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR3D22
    SKU: 22072921
    $69.82
    Checking Pricing
         
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Size:0 to 1
    Termination:Screw
    Amperage Rating:16 to 24 A
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR3D22
    • Size 0 to 1
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 16 to 24 A
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LR3D Thermal Overload Relay, Voltage Rating: 600 V, Amperage Rating: 16 to 24 A, Screw Termination