Square D (Schneider Electric) LRD4365 Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LRD4365
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD4365
    SKU: 22056799
    $407.63
    Checking Pricing
         
    Amperage Rating:80 to 104 A
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Termination:Screw
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD4365
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 80 to 104 A
    • Class Rating 10
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LRD Thermal Overload Relay, Voltage Rating: 690 V, Amperage Rating: 80 to 104 A, Screw Termination