Square D (Schneider Electric) LRD03 Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LRD03
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD03
    SKU: 22001891
    $67.56
    Checking Pricing
         
    Amperage Rating:0.25 to 0.4 A
    Poles:1
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Size:00 to 1
    Termination:Screw
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD03
    • Size 00 to 1
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 0.25 to 0.4 A
    • Class Rating 10
    • Poles 1
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LRD Thermal Overload Relay, Voltage Rating: 690 V, Amperage Rating: 0.25 to 0.4 A, Screw Termination, Poles: 1