Square D (Schneider Electric) 9080GCB20 Thermal Magnetic Circuit Protectors 2A | Graybar Store
Square D (Schneider Electric) - Thermal Magnetic Circuit Protectors 2A - 9080GCB20
+ / - Hover over image to Zoom
Other Views

    Thermal Magnetic Circuit Protectors 2A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GCB20
    SKU: 88250263
    $59.57
    Checking Pricing
         
    Amperage Rating:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GCB20
    • Amperage Rating 2
    • Voltage 250 max.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Thermal magnetic circuit protector 2A, 250 max. voltage for use on track mounting.
    • Internal resistance 3/4: 0.49
    • Box lug connection
    • Track mounting
    • Voltage Range: 250 Vac to 65 Vdc